Dough Prep & Storage
Brand
Length
Material
Width
Height
Type
Capacity
Color
Price
Related Products
Complement your appetizers or sides with colorfully creative condiments, sauces, or salsas served in this eye-catching 2 oz. fluted ramekin Made of thick walled, heavy weight melamine for optimum durability. Priced by each pack of 12, must buy minimum of 19 packages.
Deep Dish Pan, Straight Sided, 12" X 12" X 2" Deep, With Hardcoat Square deep dish pans, Heavy weight 14 Ga, 1.5 mm aluminum, straight sided. Square pans are perforated with the same round pattern used on all perf pans. Seamless corners and beads. Hard Coat Anodized 12" x 12" x 2" (30.5 x 30.5 x 5.1 cm)
Aluminum sheet pan is fully perforated for even better air circulation to achieve all-around crispness. Pan is made of 16 gauge aluminum and has 3/32" (2.3mm) square perforations. Closed bead, non-stick coating, fully perforated. Hand wash only – Aluminum products are not dishwasher safe. 18"W x 1"D x 26"L br>
Deep Dish Pan, Straight Sided, 16X16X2" Deep, Solid Square Deep Dish Pans, Heavy weight 14 Ga, 1.5 mm aluminum, straight sided. Square pans are perforated with the same round pattern used on all perf pans. Seamless corners and beads. 16" x 16" x 2" (40.6 x 40.6 x 5.1 cm)
Deep Dish Pan, Straight Sided, 8X8X2" Deep, Solid Square Deep Dish Pans, Heavy weight 14 Ga, 1.5 mm aluminum, straight sided. Square pans are perforated with the same round pattern used on all perf pans. Seamless corners and beads. 8" x 8" x 2" (20.3 x 20.3 x 5.1 cm)