

 |
Browse Display & Merchandise (8,262 Items) |
|
 |
Mirror Tray, 24X32, Rectangular, Reversible |
| |
|
 |
|
 |
|
 |
|
|
|
Mirror Tray, 24X32, Rectangular, Reversible
|
|
Sold by: globalindustrial.com
|
Availability: Out of stock, please check back soon.
Stock No: WBB511229
|
|
|
| List Price $266.48 Save 25% |
|
Price: $199.95
|
|
|
|
| |
| OUT OF STOCK. Sorry, this item is not available for sale until further notice. |
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Mirror Tray, 24X32, Rectangular, Reversible
Mirror Tray, 24"W x 32"L, rectangular, scratch resistant, "hardcoat" protection, polished edges, reversible, mirrored on one side and black on the other, acrylic
|
| Product Specifications |
| CATEGORY |
Mirror Tray |
| CONSTRUCTION |
Acrylic |
| COLOR FINISH |
Mirror/Black |
| PACKAGE QUANTITY |
Each |
| WIDTH INCHES |
9.00 |
| HEIGHT INCHES |
10.00 |
| BRAND |
Gourmet Display |
| TYPE |
Rectangle |
| LENGTH INCHES |
9.00 |
| MANUFACTURER PART NUMBER |
PT323 |
|
|
|
|
|
|