Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Display & Merchandise


(8,262 Items)
Sub Category
Display & Serving Trays (724)
Remove
Mirror Tray, 32", Round, Reversible
Remove

      Items
Mirror Tray, 32", Round, Reversible Mirror Tray, 32", Round, Reversible


Mirror Tray, 32", Round, Reversible
Mirror Tray, 32", Round, Reversible
Sold by: globalindustrial.com
Availability:  Out of stock, please check back soon.
Stock No: WBB511187
List Price $358.70    Save 25%
Price: $268.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
OUT OF STOCK. Sorry, this item is not available for sale until further notice.

Product Information
Product Q&A
Write A Review

Mirror Tray, 32", Round, Reversible

Mirror Tray, 32", round, scratch resistant, "hardcoat" protection, polished edges, reversible, mirrored on one side and black on the other, acrylic

Product Specifications
PACKAGE QUANTITY Each
MANUFACTURER PART NUMBER PT320
HEIGHT INCHES 10.00
BRAND Gourmet Display
TYPE Round
COLOR FINISH Mirror/Black
WIDTH INCHES 9.00
CATEGORY Mirror Tray
DIAMETER INCHES 32
CONSTRUCTION Acrylic
LENGTH INCHES 9.00


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Oblong Serving and Display Tray - 15-1/8"L

Oblong Serving and Display Tray - 15-1/8"L

From $31.95
More Info
Add to Cart
Market Tray 6X30 - Blue

Market Tray 6X30 - Blue

From $11.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)