Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vollrath Oval Platter - 21-1/2" X 13-1/2" - Pkg Qty 6
See all 17 items in product family

Vollrath Oval Platter - 21-1/2" X 13-1/2" - Pkg Qty 6

Item #: WBB214048

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$35.95 each

Sold in packages of 6

Price: $215.70
Product Information
Customer Review
Product Q&A
Accessories
Vollrath Oval Platter - 21-1/2" x 13-1/2"

A smooth tray for attractive modern service. Mirror-finished 18-8 stainless steel. Surface safe for direct food contact. Sanitary open bead design. Sold in package quantity of 6. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER47242
    • TYPEPlatters
    • LENGTH INCHES21-1/2
    • WIDTH INCHES13-1/2
    • DEPTH INCHES7/8
    • SHAPEOval
    • COLORStainless
    • MATERIAL****Stainless Steel
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed