Signature Server® - Double-Sided Tubular Buffet Breath Guard 74" Base
See all 12 items in product family

Signature Server® - Double-Sided Tubular Buffet Breath Guard 74" Base

Item #: WBB210048

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,068.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Signature Server® - Double-Sided Tubular Buffet Breath Guard 74" Base

1" (2.5 cm) stainless steel tubular construction is sleek, durable, easy to clean and enhances the food presentation. 1/4" to 3/8" (6.4 - 9.5 mm) tempered glass with polished ends protects food. Available in brushed stainless steel, brass or black. Accessories include fluorescent lights, Cayenne heat strips, Cayenne heat strips with lights and end panels. Foodsafe and meets sanitation requirements. Important: Specify 14 gauge stainless steel countertops when using Contemporary Breath Guards

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER98639
    • DESCRIPTIONDouble Sided Buffet
    • LENGTH INCHES74
    • CONSTRUCTIONStainless steel and glass
    • PACKAGE QUANTITY1
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
54.211.226.90:62