Signature Server® - Entree Cart 28"L x 28"W x 34"H

Signature Server® - Entree Cart 28"L x 28"W x 34"H

Item #: WBB210041

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,931.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Signature Server® - Entree Cart 28"L x 28"W x 34"H

NSF Certified. 18 gauge steel clad with black vinyl. Optional stainless steel or laminate finishes. Satin finish 18-8 stainless steel. Heavy-duty 4" (10 cm) swivel casters with brakes. 5" (12.7 cm) clearance between floor and bottom of unit. 6-3/8" (16.2 cm) deep well standard. Energy efficient 625W elements. Complete with perforated rack, spiked meat holder, poly cutting board, drip pan, and au jus pan. Infinite control. NSF4 listed. 28"L x 28"W x 34"H Overall.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER37080
    • LENGTH INCHES28
    • WIDTH INCHES28
    • HEIGHT INCHES34
    • CONSTRUCTIONStainless steel
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!