Single-Sided Buffet with Top Shelf - 5 Pan
See all 2 items in product family

Single-Sided Buffet with Top Shelf - 5 Pan

Item #: WBB210262

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,510.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Single-Sided Buffet with Top Shelf - 5 Pan

Designed to fit popular drop-ins and Vollrath's Signature Server® and Signature Server® Custom equipment. End frames constructed of 3/8" (1 cm) water-jet cut aluminum with extruded aliminum glass frames. Progressive Style breath guards are both light weight for easy installation and strong for long-term use. Available in standard Gray Hammer Semi-Glass or 8 stylish powder-coated colors. Standard sizes - 2 thru 6 well lengths fit most popular drop-in models. Custom sizes also available. Accessories include fluorescent lights, incandescent lights, Cayenne® heat strips and Cayenne® heat strips with lights. Electrical appliances are UL and CUL listed. Foodsafe and meets sanitation requirements. 1/4" (6.4 mm) tempered glass is secured in a tight fitting channel, creating a continuous, clean line from framework to glass. Important: Specify 14 gauge stainless steel countertops when using Traditional Breath Guards. 78"L x 23"H Overall.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBERGB98408
    • DESCRIPTIONSingle Sided Buffet with Top Shelf
    • LENGTH INCHES78
    • HEIGHT INCHES23
    • CONSTRUCTIONExtruded aluminum
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed