Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Display & Merchandise


(8,268 Items)
Sub Category
Food Bars (2,546)
Remove
3 Well Hot Food Station with Breath Guard with Lights - Walnut
Remove

      Items
3 Well Hot Food Station with Breath Guard with Lights - Walnut 3 Well Hot Food Station with Breath Guard with Lights - Walnut


3 Well Hot Food Station with Breath Guard with Lights - Walnut
3 Well Hot Food Station with Breath Guard with Lights - Walnut
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WBB210187
Price: $3,348.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

3 Well Hot Food Station with Breath Guard with Lights - Walnut

Each well supplied with 525-watt element with infinite setting controls. Seamless one-piece 20 gauge 300 series stainless steel work surface. 300 series stainless steel plate rest offers a 7" (17.8 cm) wide, stable area - folds down for easy storage. Scratch resistant vinyl clad carbon steel in four colors. Optional storage with doors - 23" (58.4 cm) deep available. Easy access, fully enclosed clear acrylic breath guard - 12" (30.5cm) clearance. Optional factory installed UL listed 120 volt incandescent lighting assembly showcases food in a dramatic light. Bulbs not included. Each well supplied with 525-watt element with infinite setting controls. High density glass fiber insulation. Spillage pans required - sold separately. Infinite control switches. Unit depth: 24" (61 cm). Standard models come with buffet breath guard. New cafeteria breath guard style now available. 208-240V now available. 46"L x 24"W x 35"H Overall.

Product Specifications
NUMBER OF WELLS 3
MANUFACTURER PART NUMBER 3893546
PACKAGE QUANTITY 1
COLOR FINISH Walnut
DESCRIPTION Solid Base with Lights
CONSTRUCTION Stainless steel
HEIGHT INCHES 35
WIDTH INCHES 24
LENGTH INCHES 46
BRAND Vollrath®


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Aluminum Spillage Pan

Aluminum Spillage Pan

From $46.95
select
Qty: Add to Cart
Dripless Water Food Station - Stainless Steel

Dripless Water Food Station - Stainless Steel

From $73.95
select
Qty: Add to Cart
Water Food Station 6-2/3" - Stainless Steel

Water Food Station 6-2/3" - Stainless Steel

From $73.95
select
Qty: Add to Cart
Signature Server® - Hot/Cold Station Refrigerated. 74"L x 28"W x 34"H

Signature Server® - Hot/Cold Station Refrigerated. 74"L x 28"W x 34"H

From $7,220.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)