Single Shelf Cafeteria Breath Guard - 88"
See all 9 items in product family

Single Shelf Cafeteria Breath Guard - 88"

Item #: WBB212110

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,026.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Single Shelf Cafeteria Breath Guard - 88"

Make your serving line safer and more appealing. 1" (2.5 cm) stainless steel tubular construction is sleek, durable, easy to clean, and enhances food presentation. 3/8" (9.5 mm) tempered glass with polished ends protects food. Standard 2 through 6 well configurations fit most popular drop-in models - custom sizes also available. Available in brushed stainless steel, brass, or black. Accessories include florescent lights, Cayenne® Heat Strips, Cayenne® Heat Strips with Lights, and end panels - Electrical appliances are UL and CUL listed. Shipped knocked down for lower shipping costs. Easy to assemble and install - instructions and mounting materials included. Mounts to stainless steel, solid surface, and laminate counter tops. Food safe and meets sanitation requirements. Important: Specify 14 gauge stainless steel counter tops when using Contemporary Breath Guards. 88"L x 15"W x 18"H Overall Dimensions.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBERCB98628
    • DESCRIPTIONCafeteria with Top Shelf
    • LENGTH INCHES88
    • WIDTH INCHES15
    • HEIGHT INCHES18
    • CONSTRUCTIONStainless Steel and Glass
    • PACKAGE QUANTITY1
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
54.146.176.30:23