Serving Bowls
Length
Width
Material
Height
Capacity
Color
Price
Capacity
2.2 Qt. oz
Color
Red
Width
10-7/16 in
Height
3-3/16 in
Vollrath® Double-Wall Insulated Serving Bowl, 4659015, 1.7 Quart, Dazzle Red - Pkg Qty 6
Capacity
1.7 qt
Color
Red
Package Quantity
6
Material
Stainless Steel
Vollrath® Fluted Double-Wall Insulated Serving Bowls, 47681, 1.8 Quart, Square - Pkg Qty 6
Capacity
1.8 qt
Color
Silver
Package Quantity
6
Material
Stainless Steel
Capacity
9 oz
Color
Blue
Width
19 in
Height
10 in
Capacity
20.2 Qt. oz
Color
Clear
Package Quantity
4
Material
Polycarbonate
Vollrath® Fluted Double-Wall Insulated Serving Bowls, 47686, 1.7 Quart, Round - Pkg Qty 6
Capacity
1.7 qt
Color
Silver
Package Quantity
6
Material
Stainless Steel