Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft RBHB975 - Basket W/Double Handle, Rectangular, 9 x 7 x 5, Black Wire
See all 38 items in product family

American Metalcraft RBHB975 - Basket W/Double Handle, Rectangular, 9 x 7 x 5, Black Wire

Item #: WBB552939

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 11 ($92.40)

Price: $8.40
Product Information
Customer Review
Product Q&A
Basket W/Double Handle, Rectangular, 9X7X5, Black Wire

Rectangular Baskets, These double-handled baskets are perfect for condiments and napkins. Available in black or chrome, they're sure to bring fun to the table! 9" x 7" x 5" H (22.9 x 17.8 x 12.7 cm). Black

Product Specifications

    • BRANDAmerican Metal Craft
    • MANUFACTURERS PART NUMBERRBHB975
    • TYPEBasket
    • LENGTH INCHES9
    • WIDTH INCHES7
    • HEIGHT INCHES5
    • COLORBlack
    • CONSTRUCTIONWire

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.106.138:62