Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft BNRB68C - Birdnest Riser/Basket, 8" Sq. Top x 6" Sq. Bottom x 4"H, Chrome
See all 38 items in product family

American Metalcraft BNRB68C - Birdnest Riser/Basket, 8" Sq. Top x 6" Sq. Bottom x 4"H, Chrome

Item #: WBB552846

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($96.00)

Price: $16.00
Product Information
Customer Review
Product Q&A
Birdnest Riser/Basket, 8" Sq. Top X 6" Sq. Bottom X 4"H, Chrome

Bird nest Square basket/riser It's a basket. Flip it over, it's a riser. Flip it back and place a square bowl inside. That's 3-in-1 versatility. But we only charge 1 price. You can mix it up with a wide variety of American Metal craft bowls, sauce cups, platters & trays. Chrome 8" Sq. Top x 6" Sq. Bottom x 4" H (20.3 x 15.2 x 10.2 cm)

Product Specifications

    • BRANDAmerican Metal Craft
    • MANUFACTURERS PART NUMBERBNRB68C
    • TYPERiser/Basket
    • LENGTH INCHES8
    • WIDTH INCHES6
    • HEIGHT INCHES4
    • COLORChrome
    • CONSTRUCTIONSteel (Wire)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:26