Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro KVC854C192 - CamKiosk Cart 4 Pan Wells and Canopy, 85-1/8" x 33-1/2" x 94", Granite Green

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Cambro KVC854C192 - CamKiosk Cart 4 Pan Wells and Canopy, 85-1/8" x 33-1/2" x 94", Granite Green

Item #: WBB469857

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,745.00
Product Information
Customer Review
Product Q&A
Cambro KVC854C192 - CamKiosk Cart 4 Pan Wells and Canopy, 85-1/8" x 33-1/2" x 94", Granite Green

CamKiosk® Cart, with 4 pan wells and canopy, 85-1/8" x 33-1/2" x 94", polyethylene construction, foam insulation, granite green

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERKVC854C192
    • LENGTH INCHES85-1/8
    • WIDTH INCHES33-1/2
    • HEIGHT INCHES94
    • COLOR FINISHGranite Green
    • CONSTRUCTIONPolyethylene
    • CAPACITY4 full size pan
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!