Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Condiment Caddy, 8-3/4"W x 16"D x 5-1/4"H, Black

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Condiment Caddy, 8-3/4"W x 16"D x 5-1/4"H, Black

Item #: WBB29379

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $52.95 Save up to 25%
Qty Price
1 $43.37 ea.
2+ $39.69 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories

Condiment Caddy, 8-3/4w x 16d x 5-1/4h, Black

Condiment Caddy
• Commercial-grade construction will not crack, fade or chip
• Compartment identifier decal strips included with Keys A-F
Versatile little caddy is ideal for the smaller office because it can hold cups as well as condiments, or use to hold all condiments. Single level with eight compartments. Removable dividers. 8-3/4w x 16d x 5-1/4h. Shpg. wt. 3 lbs.
Black

Product Specifications

    • BRANDAdvantus
    • MANUFACTURERS PART NUMBERVRTVFCC169
    • DESCRIPTIONCondiment Caddy
    • WIDTH INCHES8-3/4
    • DEPTH INCHES16
    • HEIGHT INCHES5-1/4
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • COMPARTMENTS7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.169.168:26