Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro 90HPD150 - Drain Shelf, High Heat, Gn 1/9 Size - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Cambro 90HPD150 - Drain Shelf, High Heat, Gn 1/9 Size - Pkg Qty 6

Item #: WBB468916

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.65 each

Sold in packages of 6

Price: $15.90
Product Information
Customer Review
Product Q&A
Cambro 90HPD150 - Drain Shelf, High Heat, Gn 1/9 Size

H-Pan™ Drain Shelf, high heat, GN 1/9 size, polyetherimide, -40™F to 375™F, non-stick surface, won't bend or dent, NSF

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBER90HPD150
    • TYPEH-Pan Drain Shelf
    • LENGTH INCHES6-15/16"
    • WIDTH INCHES4-1/4"
    • SPECIAL FEATURESMicrowave & Dishwasher Safe
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!