Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro 60CWGL135 - Griplid Food Pan Cover, 1/6 Size, Polycarbonate, Clear - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Cambro 60CWGL135 - Griplid Food Pan Cover, 1/6 Size, Polycarbonate, Clear - Pkg Qty 6

Item #: WBB469177

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.50 each

Sold in packages of 6

Price: $57.00
Product Information
Customer Review
Product Q&A
Cambro 60CWGL135 - Griplid Food Pan Cover, 1/6 Size, Polycarbonate, Clear

GripLid® Food Pan Cover, 1/6 size, molded-in polyurethane gasket on the lid grip the side of the food pan, polycarbonate, clear, NSF

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBER60CWGL135
    • TYPEFood Pan Cover
    • LENGTH INCHES6-15/16"
    • WIDTH INCHES6-3/8"
    • CONSTRUCTIONPolycarbonate
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!