Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
San Jamar Economy Pump, 2 Pumps, Black - P3700BK
See all 36 items in product family

San Jamar Economy Pump, 2 Pumps, Black - P3700BK

Item #: WBB378400

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.30
Product Information
Customer Review
Product Q&A
San Jamar Economy Pump, 2 Pumps, Black

The San Jamar Economy Pump is the perfect event pump. The Economy Pump will dispense condiments, sauces, dressings and toppings.

  • Dispenses 1 ounce portions.
  • Made of high impact plastic.
  • 2 Black Pumps.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBERP7300BK
    • COLORBlack
    • CONSTRUCTIONHigh Impact Plastic
    • PACKAGE QUANTITY2 Pumps
    • DISPENSES1 Oz. Portions

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed