Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FrontLine™ 7Qt. Cover & Pump, Black Finish
See all 36 items in product family

FrontLine™ 7Qt. Cover & Pump, Black Finish

Item #: WBB378745

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 115.95
Product Information
Customer Review
Product Q&A
FrontLine™ 7Qt. Cover & Pump

The economical way to get the great FrontLine™ looks and performance using standard industry containers you already have. Great for quick serve restaurants, concession stands and back–of–house operations. The cover works best on containers with 9.45" (240mm) rim diameter.

  • System includes: (1 ea) Soft–Touch™ pump and cover for 7–quart round inset.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBERP4710BK
    • TYPEIn-Counter Pump
    • COLOR FINISHBlack
    • SIZE8–1/8"h x 9–1/2"d – including inset container

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed