Server Supreme™ Food Warmer w/ Pump and Spout Warmer

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Server Supreme™ Food Warmer w/ Pump and Spout Warmer

Item #: WB242765

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 443.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Server Supreme™ Food Warmer w/ Pump and Spout Warmer

Suprem™ water bath warmers are stainless steel with a black thermoset plastic top and bottom that eliminate the visibility of fingerprints. Suprem™ merchandising warmers feature an adjustable thermostat that senses the temperature of the food and turns a 500 watt heating element on or off as needed to eliminate burning or scorching. And a water fill line within the well eliminates overflow accidents.

This model has a pump and spout warmer that dispenses opposite instrument panel side from a #10 can or 3 quart (2.8 L) stainless steel jar (#242813) (not included). A 1 ounce (30 mL) serving is the maximum portion which can be reduced in ΒΌ ounce (7 mL) increments, using the supplied gauging collars.

This unit features a precalibrated thermostat to enusre accurate heat control and a stainless steel pump with captured valve balls that eliminate product loss. NEW This unit now encludes (3) magnetic merchandising signs: Cheese, Fudge and Caramel.



Product Specifications

    • BRANDServer Products
    • MANUFACTURERS PART NUMBER29208
    • TYPEFood Warmer w/Pump and Spout Warmer
    • WIDTH INCHES8-15/16
    • DEPTH INCHES15-1/2
    • HEIGHT INCHES15-7/16
    • COLORStainless Steel
    • VOLTAGE120
    • WATTAGE517
    • MATERIAL****Includes (3) Magnetic Merchandising Signs: Cheese, Fudge & Caramel
    • CAPACITY QUARTS3
    • APPROVALNSF, UL
    • DISPENSESFrom #10 Can or 3 Qt Jar
    • AMPS4.3
    • WEIGHT LBS15
    • LIMITED WARRANTY2-Year Parts & Labor

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

does this warmer come with the decal shown in the picture? If I buy two warmers, can I get one for fudge and one for caramel?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result