Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft TLTS1224 - Display Stand, 2-Tier, 12" x 24", Handles, Twisted Black
See all 5 items in product family

American Metalcraft TLTS1224 - Display Stand, 2-Tier, 12" x 24", Handles, Twisted Black

Item #: WBB552738

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($119.85)

Price: $39.95
Product Information
Customer Review
Product Q&A
Display Stand, 2-Tier, 12" X 24", Handles On Opposite Sides, Twisted Black

Two-Tier Twisted Wrought Iron Stand, Available in 2-tier and 3-tier designs, these wrought iron stands hold ceramic, porcelain, melamine, glass, bamboo, and stainless steel trays, bowls, platters, and rattan, wrought iron and wire baskets. Refer to our charts for suggestions. Assembly required. 12" x 24" (30.5 x 61 cm)

Product Specifications

    • BRANDAmerican Metal Craft
    • MANUFACTURERS PART NUMBERTLTS1224
    • LENGTH INCHES12
    • WIDTH INCHES24
    • CONSTRUCTIONIron

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:62