Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft TTREC3 - Display Stand, 3-Tier, 17-5/8 x 7-1/2 x 9-5/8, Wrought Iron
See all 5 items in product family

American Metalcraft TTREC3 - Display Stand, 3-Tier, 17-5/8 x 7-1/2 x 9-5/8, Wrought Iron

Item #: WBB552739

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($109.90)

Price: $54.95
Product Information
Customer Review
Product Q&A
Display Stand, 3-Tier, 17-5/8X7-1/2X9-5/8, Swings Open From The Center, Wrought Iron

3-Tier Foldable Stand, This wrought iron riser has 3 legs that fan out to whatever width you'd like. It's perfect for banquet & buffet service that needs versatile displays. 17-5/8" L X 7-1/2" D X 9-5/8" H

Product Specifications

    • BRANDAmerican Metal Craft
    • MANUFACTURERS PART NUMBERTTREC3
    • LENGTH INCHES17.375
    • WIDTH INCHES7.5
    • HEIGHT INCHES10
    • COLORBlack
    • CONSTRUCTIONWrought Iron
    • STYLEWrought Iron

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:66