Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft IS12 - Platter Stand, Large, Rectangular, 2-Tiered, Black Wrought Iron
See all 6 items in product family

American Metalcraft IS12 - Platter Stand, Large, Rectangular, 2-Tiered, Black Wrought Iron

Item #: WBB552925

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($133.90)

Price: $66.95
Product Information
Customer Review
Product Q&A
Platter Stand, Large, Rectangular, 2-Tiered, Black Wrought Iron

Two tier rectangular stand, Available in 2-tier and 3-tier designs, these wrought iron stands hold ceramic, porcelain, melamine, glass, bamboo, and stainless steel trays, bowls, platters, and rattan, wrought iron and wire baskets. Refer to our charts for suggestions. Assembly required. Fits BAM21, BG2113, BNBB13202, BNBC20132, BNBU21320, CER21, CER31, HMRT1322, LLB20132, MEL21, POR2113, RB2113, SBBL13202. 23-1/2" H x 23-3/8" L x 12-7/8" W (59.7 x 59.4 x 32.7cm)

Product Specifications

    • BRANDAmerican Metal Craft
    • MANUFACTURERS PART NUMBERIS12
    • LENGTH INCHES29.5
    • WIDTH INCHES12.5
    • HEIGHT INCHES22.625
    • COLORBlack
    • CONSTRUCTIONWrought Iron
    • STYLERectangular
    • CAPACITY2 Tier

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:66