Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dock & Truck Equipment


(2,534 Items)
Sub Category
Doors-Impact & Traffic (324)
Remove
4'0" x 8'0" Single Panel Heavy Duty Red Impact Door
Remove

      Items
4'0" x 8'0" Single Panel Heavy Duty Red Impact Door 4'0" x 8'0" Single Panel Heavy Duty Red Impact Door


4'0" x 8'0" Single Panel Heavy Duty Red Impact Door
4'0" x 8'0" Single Panel Heavy Duty Red Impact Door
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WB251384RD
Price: $1,437.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

HEAVY DUTY INDUSTRIAL RATED IMPACT DOOR

These Heavy Duty Impact Doors Are Ideal For Use In Industrial Plants, Food Processing Plants, Pharmaceutical And Medical Facilities, And Supermarkets.

Rugged, multi-use impact doors feature a one-piece molded polyethylene body for high performance and low maintenance. These 1-3/4” thick traffic doors are filled and insulated with urethane foam. Rotationally molded polyethylene body resists penetration by moisture, dust and chemicals. Heavy duty impact door offers 50% more shell thickness at impact areas than comparable doors for extra strength and reinforcement. Steel tube reinforces the spine to provide added strength. Industrial impact door features a 14” x 22” dual pane polycarbonate window. Impact traffic doors feature light, responsive two-way swing-action with 125° swing and offset pivot hinges to ensure smooth, effortless operation. Traffic door includes corrosion resistant stainless steel hinges and hardware for installation.

Additional Colors and Sizes are available; Please call for more information.

Click here to see our full selection of Strip Curtains, Impact, Traffic & Dock Doors.

Product Specifications
WIDTH FEET 4'0"
HEIGHT FEET 8'0"
COLOR FINISH Red
ASSEMBLY Unassembled
BRAND Aleco
CONSTRUCTION Polyethylene Body, Urethane Foam Core
DOOR TYPE Single Door
MANUFACTURERS PART NUMBER 435030
MOUNT TYPE Stainless Steel Hardware


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

From $319.00
select
Qty: Add to Cart
Best Value Folding Hand Cart 275 lb. Capacity

Best Value Folding Hand Cart 275 lb. Capacity

From $72.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)