Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chase Doors Corrosion Resistant Personnel Door 4'W x 8'H Blue Right Hand Control CRS4896

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Chase Doors Corrosion Resistant Personnel Door 4'W x 8'H Blue Right Hand Control CRS4896

Item #: WB984680BLR

Sold By: globalindustrial.com

Usually ships in 36 to 39 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,817.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
CORROSION RESISTANT PERSONNEL DOOR

Virtually Maintenance Free Door Is Ideal For Food Processing Facilities, Pharmaceutical Manufacturing And Chemical Plants.

This door is designed for use in heavy duty interior applications that require corrosion resistance and durability. Door is impervious to acids, petroleum products, animal fats and cleaning solvents. The door panel is constructed with a 1/8" thick outer skin of cross-linked polyethylene with an ultra high-density, non-CFC foamed-in-placed core that will retain an attractive appearance in the most difficult applications. Door has excellent insulation qualities with "R" 12 value properties from -40° to 150° F. The 1-¾" thick panels sanitary surface never needs painting and cleans easily with soap and water. Each door comes standard with heavy duty 4-½" x 4-½" stainless steel hinges with ball bearings and removable pins, and a door knob passage set with Right handing (see diagram).

Note: Frame not included. Frame is available; please call for more information.

Product Specifications

    • WIDTH FEET4'0"
    • HEIGHT FEET8'0"
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDChase Doors
    • CONSTRUCTIONPolyethylene Shell & Foam Core
    • DOOR TYPESingle Door
    • MANUFACTURERS PART NUMBERCRS4896-RB-RIGHT
    • TYPERight Hand
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.