Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dock & Truck Equipment


(2,534 Items)
Sub Category
Doors-Impact & Traffic (324)
Remove
ImpacDor AL-125-1 4' x 8' Single Panel Aluminum Impact Door
Remove

      Items
ImpacDor AL-125-1 4' x 8' Single Panel Aluminum Impact Door ImpacDor AL-125-1 4' x 8' Single Panel Aluminum Impact Door


ImpacDor AL-125-1 4' x 8' Single Panel Aluminum Impact Door
ImpacDor Aluminum Impact Door ImpacDor Aluminum Impact Door ImpacDor Aluminum Impact Door ImpacDor Aluminum Impact Door
see additional photos
ImpacDor AL-125-1 4' x 8' Single Panel Aluminum Impact Door
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WB986264
Price: $592.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

ImpacDor® AL-125-1 ALUMINUM IMPACT DOOR

Attractive, Lightweight and Economical Aluminum Service Door is suitable for variety of Commercial Applications.

The ImpacDor AL-125-1 is a double-acting door designed for food service, retail and grocery applications where an attractive and affordable traffic door is needed. The .063" thick gauge satin anodized aluminum construction allows drips, spills and smears to be easily wiped off, leaving a clean door surface. Door opens quickly and easily with adjustable tension, spring-loaded hinges that swing 90° in each direction for efficient traffic flow. Standard features include an 8-½"W x 11"H acrylic window and a formed swing edge. 1 Year Limited Warranty.

Optional larger windows, stainless steel push plates, .090" thick aluminum panels, 18 gauge stainless steel panels or decorative laminate finishes are available; please call for more information.

Product Specifications
WIDTH FEET 4'0"
HEIGHT FEET 8'0"
COLOR FINISH Aluminum
ASSEMBLY Unassembled
BRAND Aleco
CONSTRUCTION Satin Anodized Aluminum
DOOR TYPE Single Door
MANUFACTURERS PART NUMBER 437043


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Stainless Steel Utility Cart 24" L x 16-1/4" W x 33" H 400 Lb. Capacity

Stainless Steel Utility Cart 24" L x 16-1/4" W x 33" H 400 Lb. Capacity

From $229.00
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Powerblanket® Insulated Drum Heater BH55-Pro 55 Gallon Capacity 160°F Adjustable

Powerblanket® Insulated Drum Heater BH55-Pro 55 Gallon Capacity 160°F Adjustable

FREE Shipping
From $669.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)