Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dock & Truck Equipment


(2,530 Items)
Sub Category
Doors-Impact & Traffic (324)
Remove
Light to Medium Duty Service Door Double Panel Beige 4' x 7'
Remove

      Items
Light to Medium Duty Service Door Double Panel Beige 4' x 7' Light to Medium Duty Service Door Double Panel Beige 4' x 7'


Light to Medium Duty Service Door Double Panel Beige 4' x 7'
Light to Medium Duty Service Door Double Panel Beige 4' x 7'
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WB985557BG
Price: $1,065.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

LIGHT TO MEDIUM DUTY SERVICE DOOR

Two-Way Swing Doors Have Been Engineered To Cost Effectively Enhance Traffic Door Functionality.

An excellent door for restaurants, department stores or specialty retail applications, this lightweight door opens with minimal resistance and gently closes by gravity. The simple and attractive door panel contains no wood or organic material, as the textured ABS face sheets and extra wide perimeter ABS frame encapsulates an extruded, polymer honeycomb core. Stainless steel end capping presents a clean, finished appearance and additional edge protection. Proven hinge mechanism mounts to the jamb with an offset cam and hardened rollers for minimal maintenance and years of reliable service. 12" kick plates add additional door rigidity, and are color-matched with the door for an upscale look. High-visibility 14"W x 16"H acrylic window is set in a black vacuum formed ABS frame.

Product Specifications
WIDTH FEET 4'0"
HEIGHT FEET 7'0"
COLOR FINISH Beige
ASSEMBLY Unassembled
BRAND Chase Doors
CONSTRUCTION ABS Face & Frame, Polymer Honeycomb Core
DOOR TYPE Double Door
MANUFACTURERS PART NUMBER 4884NWD-BG


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Stainless Steel Utility Cart 24" L x 16-1/4" W x 33" H 400 Lb. Capacity

Stainless Steel Utility Cart 24" L x 16-1/4" W x 33" H 400 Lb. Capacity

From $229.00
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Best Value Folding Hand Cart 150 Lb. Capacity

Best Value Folding Hand Cart 150 Lb. Capacity

From $29.00
select
Qty: Add to Cart
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)