Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TMI Polar-Pro™ Walk-in Freezer Swinging Doors 36"W x 84"H 300-00097

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

TMI Polar-Pro™ Walk-in Freezer Swinging Doors 36"W x 84"H 300-00097

Item #: WB985320

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $398.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TMI Polar-Pro™ WALK-IN FREEZER SWINGING DOOR

TMI Polar-Pro™ Swinging Doors Allow Fast Access to High-Traffic Walk-In Coolers & Freezers.

These impact doors allow product sensitive main coolers or freezers to be closed without interference. Unique and revolutionary "swinging hardware" design allows the door to open in and out on an even plane, maintaining a tight seal along the top of the door and around the hinges. USDA Polar grade .080" think flexible PVC panel is attached to the bracket so that the doorway opening is completely covered, even around the hinges. Stainless steel hardware is engineered to fit every cooler and freezer application, as it is installed inside the wall surface of the cooler or freezer next to the door jamb. Hardware is fully adjustable for door panel open/close speed and in-jamb alignment to maintain a tight seal. Anti-curl strip on the base of the panel maintains door integrity. Doors are temperature resistant from -20 to 140°F. Stainless hardware features a Lifetime Limited Warranty against corrosion.

Note: Frame is not included.

Product Specifications

    • WIDTH FEET3'0"
    • HEIGHT FEET7'0"
    • COLOR FINISHClear
    • ASSEMBLYUnassembled
    • BRANDTMI
    • CONSTRUCTION0.080" thick PVC Vinyl
    • DOOR TYPEDouble Panel Swinging Door
    • MANUFACTURERS PART NUMBER300-00097
    • MOUNT TYPEStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:27