Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dock & Truck Equipment


(2,534 Items)
Sub Category
Doors-Impact & Traffic (324)
Remove
Polar-Pro Walk-in Freezer Swinging Doors 48" W x 84" H
Remove

      Items
Polar-Pro Walk-in Freezer Swinging Doors 48" W x 84" H Polar-Pro Walk-in Freezer Swinging Doors 48" W x 84" H


Polar-Pro Walk-in Freezer Swinging Doors 48" W x 84" H
Polar-Pro Walk-in Freezer Swinging Doors Polar-Pro Walk-in Freezer Swinging Doors Polar-Pro Walk-in Freezer Swinging Doors  
see additional photos
Polar-Pro Walk-in Freezer Swinging Doors 48" W x 84" H
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB985321
Price: $418.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Polar-Pro™ WALK-IN FREEZER SWINGING DOOR

Polar-Pro™ Swinging Doors Allow Fast Access to High-Traffic Walk-In Coolers & Freezers.

These impact doors allow product sensitive main coolers or freezers to be closed without interference. Unique and revolutionary "swinging hardware" design allows the door to open in and out on an even plane, maintaining a tight seal along the top of the door and around the hinges. USDA Polar grade .080" think flexible PVC panel is attached to the bracket so that the doorway opening is completely covered, even around the hinges. Stainless steel hardware is engineered to fit every cooler and freezer application, as it is installed inside the wall surface of the cooler or freezer next to the door jamb. Hardware is fully adjustable for door panel open/close speed and in-jamb alignment to maintain a tight seal. Anti-curl strip on the base of the panel maintains door integrity. Doors are temperature resistant from -20 to 140° F. Stainless hardware features a Lifetime Limited Warranty against corrosion.

Product Specifications
WIDTH FEET 4'0"
HEIGHT FEET 7'0"
COLOR FINISH Clear
ASSEMBLY Unassembled
BRAND TMI Curtron
CONSTRUCTION 0.080" thick PVC Vinyl
DOOR TYPE Double Panel Swing Door
MANUFACTURERS PART NUMBER 300-00098
MOUNT TYPE Stainless Steel


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Stainless Steel Utility Cart 24" L x 16-1/4" W x 33" H 400 Lb. Capacity

Stainless Steel Utility Cart 24" L x 16-1/4" W x 33" H 400 Lb. Capacity

From $229.00
select
Qty: Add to Cart
Lakeside Stainless Steel Utility Cart 27-1/2 x 16-1/4 x 32-1/8 300 Lb Cap

Lakeside Stainless Steel Utility Cart 27-1/2 x 16-1/4 x 32-1/8 300 Lb Cap

From $158.95
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Galvanized Pallet Truck, Pallet Jack 27 X 48 4400 Lb. Capacity

Galvanized Pallet Truck, Pallet Jack 27 X 48 4400 Lb. Capacity

From $489.00
select
Qty: Add to Cart
Best Value Folding Hand Cart 150 Lb. Capacity

Best Value Folding Hand Cart 150 Lb. Capacity

From $29.00
select
Qty: Add to Cart
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
Powerblanket® Insulated Drum Heater BH55-Pro 55 Gallon Capacity 160°F Adjustable

Powerblanket® Insulated Drum Heater BH55-Pro 55 Gallon Capacity 160°F Adjustable

FREE Shipping
From $669.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)