Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dock & Truck Equipment


(2,530 Items)
Sub Category
Doors-Impact & Traffic (324)
Remove
Stainless Steel Double Panel Impact Traffic Door 4' W x 7' H
Remove

      Items
Stainless Steel Double Panel Impact Traffic Door 4' W x 7' H Stainless Steel Double Panel Impact Traffic Door 4' W x 7' H


Stainless Steel Double Panel Impact Traffic Door 4' W x 7' H
Stainless Steel Impact Traffic Doors Gravity Hinge System for Stainless Steel Impact Traffic Doors    
see additional photos
Stainless Steel Double Panel Impact Traffic Door 4' W x 7' H
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WB984666
Price: $1,214.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Stainless Steel Impact Traffic Door - Double Panel

This 4'W x 7"H opening double door unit is made of #4 brush finish 16 gauge stainless steel for long lasting strength and dependability. Light-duty doors are ideal for applications that require aesthetics, affordability, easy installation. Will not warp or crack and can outlast comparable aluminum panel door. Corrosion resistant doors are extremely durable and offer a beautiful aesthetic appeal. Low maintenance with no special treatment or painting. Gravity hinge system is hidden in the back spine. Open easily and close fast. High-visibility 9"W x 14"H acrylic window is set in each panel in a black rubber molding.

Product Specifications
WIDTH FEET 4'0"
HEIGHT FEET 7'0"
ASSEMBLY Unassembled
BRAND Chase Doors
CONSTRUCTION #4 Brush Finish 16 Gauge Stainless Steel
DOOR TYPE Double Door
MANUFACTURERS PART NUMBER SSTD4884


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

From $319.00
select
Qty: Add to Cart
Best Value Folding Hand Cart 275 lb. Capacity

Best Value Folding Hand Cart 275 lb. Capacity

From $72.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)