Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TMI PVC Strip Curtain Door Bulk Roll Standard Grade Clear 16" x 100' x .160"

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

TMI PVC Strip Curtain Door Bulk Roll Standard Grade Clear 16" x 100' x .160"

Item #: WB585330

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $312.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TMI PVC STRIP CURTAIN DOOR BULK ROLL

PVC Bulk Roll can simply be cut, hole punched and mounted. UV stabilized. Hardware not included. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.

Product Specifications

    • LENGTH FEET100
    • WIDTH INCHES16
    • COLOR FINISHClear
    • ASSEMBLYUnassembled
    • BRANDTMI
    • CONSTRUCTIONPVC Vinyl
    • MANUFACTURERS PART NUMBER170016
    • MODEL585330
    • THICKNESS INCHES.160
    • TYPEStandard Grade Clear
    • WEIGHT LBS.141
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

as advertised

Your review: The curtain material was easy to cut, work and punch and seems to be doing the job well, effectively sealing off a cold area of shop from a heated one. I wish that Global (or anyone else) carried premade curtains for my door, but making my own was a good second choice.

Is this review helpful?

Perfect!

Your review: Used this material to build weather proof, customized dog doors. The quality is actually far better than I thought it would be. The shipping was very quick and without any issues. Thanks Global!

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.213.149:64