Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TMI PVC Strip Curtain Door Bulk Roll Standard Grade Clear 24" x 60' x .080"

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

TMI PVC Strip Curtain Door Bulk Roll Standard Grade Clear 24" x 60' x .080"

Item #: WB585331

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 205.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TMI PVC STRIP CURTAIN DOOR BULK ROLL

PVC Bulk Roll can simply be cut, hole punched and mounted. UV stabilized. Hardware not included. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.

Product Specifications

    • LENGTH FEET60
    • WIDTH INCHES24
    • COLOR FINISHClear
    • ASSEMBLYUnassembled
    • BRANDTMI
    • CONSTRUCTIONPVC Vinyl
    • MANUFACTURERS PART NUMBER178078
    • MODEL585331
    • THICKNESS INCHES.080
    • TYPEStandard Grade Clear
    • WEIGHT LBS.69
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed