Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dock & Truck Equipment


(2,534 Items)
Sub Category
Doors-Strip & Curtain (609)
Remove
PVC Strip Curtain Door Bulk Roll Standard Grade Clear 48" X 60' X .120"
Remove

      Items
PVC Strip Curtain Door Bulk Roll Standard Grade Clear 48" X 60' X .120" PVC Strip Curtain Door Bulk Roll Standard Grade Clear 48" X 60' X .120"


PVC Strip Curtain Door Bulk Roll Standard Grade Clear 48" X 60' X .120"
PVC Strip Curtain Door Bulk Roll Standard Grade Clear 8in. x 300in.x .080in. PVC Strip Curtain Door Bulk Roll Standard Grade Clear 8in. x 300in.x .080in. PVC Strip Curtain Door Bulk Roll Standard Grade Clear 8in. x 300in.x .080in. PVC Strip Curtain Door Bulk Roll Standard Grade Clear 8in. x 300in.x .080in.
see additional photos
PVC Strip Curtain Door Bulk Roll Standard Grade Clear 48" X 60' X .120"
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB585332
Price: $509.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

PVC STRIP CURTAIN DOOR BULK ROLL

PVC Bulk roll can simply be cut, hole punched and mounted. UV stabilized. Hardware not included. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.

Product Specifications
LENGTH FEET 60
WIDTH INCHES 48
COLOR FINISH Transparent
ASSEMBLY Unassembled
BRAND TMI
CONSTRUCTION Plastic
MANUFACTURERS PART NUMBER 178120
MODEL 585332
THICKNESS INCHES .120
TYPE Standard Grade Clear
WEIGHT LBS. 194


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
6' L Standard Strip Curtain Door Mounting Bracket Kit - (3) 2' Sections

6' L Standard Strip Curtain Door Mounting Bracket Kit - (3) 2' Sections

From $22.00
select
Qty: Add to Cart
4' L Standard Strip Curtain Door Mounting Bracket Kit - (2) 2' Sections

4' L Standard Strip Curtain Door Mounting Bracket Kit - (2) 2' Sections

From $17.00
select
Qty: Add to Cart
8' L Standard Strip Curtain Door Mounting Bracket Kit - (4) 2' Sections

8' L Standard Strip Curtain Door Mounting Bracket Kit - (4) 2' Sections

From $26.95
select
Qty: Add to Cart
4'L Deluxe Save-T Loc Strip Curtain Door Mounting Bracket Kit

4'L Deluxe Save-T Loc Strip Curtain Door Mounting Bracket Kit

From $35.95
select
Qty: Add to Cart
3' L Deluxe Save-T Loc Strip Curtain Door Mounting Bracket Kit

3' L Deluxe Save-T Loc Strip Curtain Door Mounting Bracket Kit

From $28.95
select
Qty: Add to Cart
1' L Deluxe Save-T Loc Strip Curtain Door Mounting Bracket Kit

1' L Deluxe Save-T Loc Strip Curtain Door Mounting Bracket Kit

From $12.50
select
Qty: Add to Cart
2' L Deluxe Save-T Loc Strip Curtain Door Mounting Bracket Kit

2' L Deluxe Save-T Loc Strip Curtain Door Mounting Bracket Kit

From $20.50
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)