Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dock & Truck Equipment


(2,530 Items)
Sub Category
Doors-Strip & Curtain (609)
Remove
PVC Strip Curtain Door Bulk Roll Standard Grade Clear 6" X 300' X .060"
Remove

      Items
PVC Strip Curtain Door Bulk Roll Standard Grade Clear 6" X 300' X .060" PVC Strip Curtain Door Bulk Roll Standard Grade Clear 6" X 300' X .060"


PVC Strip Curtain Door Bulk Roll Standard Grade Clear 6" X 300' X .060"
PVC Strip Curtain Door Bulk Roll Standard Grade Clear 8in. x 300in.x .080in. PVC Strip Curtain Door Bulk Roll Standard Grade Clear 8in. x 300in.x .080in. PVC Strip Curtain Door Bulk Roll Standard Grade Clear 8in. x 300in.x .080in. PVC Strip Curtain Door Bulk Roll Standard Grade Clear 8in. x 300in.x .080in.
see additional photos
PVC Strip Curtain Door Bulk Roll Standard Grade Clear 6" X 300' X .060"
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB585326
Price: $145.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 3 Reviews
Write A Review

PVC STRIP CURTAIN DOOR BULK ROLL

PVC Bulk roll can simply be cut, hole punched and mounted. UV stabilized. Hardware not included. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.

Product Specifications
LENGTH FEET 300
WIDTH INCHES 6
COLOR FINISH Transparent
ASSEMBLY Unassembled
BRAND TMI
CONSTRUCTION Plastic
MANUFACTURERS PART NUMBER 170006
MODEL 585326
THICKNESS INCHES .060
TYPE Standard Grade Clear
WEIGHT LBS. 62


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
4' L Standard Strip Curtain Door Mounting Bracket Kit - (2) 2' Sections

4' L Standard Strip Curtain Door Mounting Bracket Kit - (2) 2' Sections

From $17.00
select
Qty: Add to Cart
6' L Standard Strip Curtain Door Mounting Bracket Kit - (3) 2' Sections

6' L Standard Strip Curtain Door Mounting Bracket Kit - (3) 2' Sections

From $22.00
select
Qty: Add to Cart
8' L Standard Strip Curtain Door Mounting Bracket Kit - (4) 2' Sections

8' L Standard Strip Curtain Door Mounting Bracket Kit - (4) 2' Sections

From $26.95
select
Qty: Add to Cart
1' L Deluxe Save-T Loc Strip Curtain Door Mounting Bracket Kit

1' L Deluxe Save-T Loc Strip Curtain Door Mounting Bracket Kit

From $12.50
select
Qty: Add to Cart
2' L Deluxe Save-T Loc Strip Curtain Door Mounting Bracket Kit

2' L Deluxe Save-T Loc Strip Curtain Door Mounting Bracket Kit

From $20.50
select
Qty: Add to Cart
3' L Deluxe Save-T Loc Strip Curtain Door Mounting Bracket Kit

3' L Deluxe Save-T Loc Strip Curtain Door Mounting Bracket Kit

From $28.95
select
Qty: Add to Cart
4'L Deluxe Save-T Loc Strip Curtain Door Mounting Bracket Kit

4'L Deluxe Save-T Loc Strip Curtain Door Mounting Bracket Kit

From $35.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)