Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aleco® Visi-Guard Strip Door 455990 3' x 7' with 8"
See all 22 items in product family

Aleco® Visi-Guard Strip Door 455990 3' x 7' with 8"

Item #: WB986920

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 78.95
Product Information
Customer Review
Product Q&A
Accessories
Aleco® Visi-Guard STRIP CURTAIN DOOR

Revolutionary Strip Door Material Design is engineered for Scratch Resistance.

Visi-Guard PVC strips feature raised surface areas that are the same thickness as conventional smooth strip door material and recessed areas that reduce contact with equipment and personnel, minimizing scratches. This unique design offers increased scratch resistance for prolonged visibility and reduced cling between strips for easier passage. Door strips are easy-to-install using the included MaxBullet® HTP cross-link polymer mounting hardware. 8"W strips offer 50% strip overlap (2" each side). Door includes safety orange end panel strips.

Note: W' x H' size shown is for Recessed Mounted (Under Header) Doors. For Surface Mounted (On Wall) Doors, order Strip Door 1 foot wider and higher than door opening.

Product Specifications

    • WIDTH INCHES8
    • WIDTH FEET3
    • HEIGHT FEET7
    • COLOR FINISHTransparent
    • ASSEMBLYUnassembled
    • BRANDAleco®
    • CONSTRUCTIONPVC Vinyl
    • DOOR TYPEStandard
    • MANUFACTURERS PART NUMBER455990
    • MOUNT TYPEMaxBullet HTP Cross-Link Polymer Hardware
    • THICKNESS INCHES.080
    • WEIGHT LBS.21

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Good Kit

Your review: Easy install

Pros: Good Quality

Is this review helpful?

visi-guard strip door

Your review: Great product,very satisfied,does a great job.

Pros: keeps the air conditioning in and heat out.

Cons: that I didn't get it sooner.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!