Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dock & Truck Equipment


(2,531 Items)
Sub Category
Doors-Strip & Curtain (609)
Remove
Visi-Guard Strip Door 3' x 8' with 8" Strips
Remove

      Items
Visi-Guard Strip Door 3' x 8' with 8" Strips Visi-Guard Strip Door 3' x 8' with 8" Strips


Visi-Guard Strip Door 3' x 8' with 8" Strips
Visi-Guard Strip Door 3' x 8' with 8" Strips
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB986924
Price: $86.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Visi-Guard STRIP CURTAIN DOOR

Revolutionary Strip Door Material Design is engineered for Scratch Resistance.

Visi-Guard PVC strips feature raised surface areas that are the same thickness as conventional smooth strip door material and recessed areas that reduce contact with equipment and personnel, minimizing scratches. This unique design offers increased scratch resistance for prolonged visibility and reduced cling between strips for easier passage. Door strips are easy-to-install using the included MaxBullet® HTP cross-link polymer mounting hardware. 8"W strips offer 50% strip overlap (2" each side). Door includes safety orange end panel strips.

Note: W' x H' size shown is for Recessed Mounted (Under Header) Doors. For Surface Mounted (On Wall) Doors, order Strip Door 1 foot wider and higher than door opening.

Product Specifications
WIDTH INCHES 8
WIDTH FEET 3
HEIGHT FEET 8
COLOR FINISH Transparent
ASSEMBLY Unassembled
BRAND Aleco
CONSTRUCTION PVC Plastic
DOOR TYPE Standard
MANUFACTURERS PART NUMBER 455994
MOUNT TYPE MaxBullet HTP Cross-Link Polymer Hardware
THICKNESS INCHES .080
WEIGHT LBS. 24


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Rubber Wheel & Tire Chock 10-1/2" L x 4-1/2" W x 7" H

Rubber Wheel & Tire Chock 10-1/2" L x 4-1/2" W x 7" H

From $9.75
select
Qty: Add to Cart
Mechanical Edge of Dock Leveler 66" Usable W, 102" Overall W, 20,000 Lb. Cap.

Mechanical Edge of Dock Leveler 66" Usable W, 102" Overall W, 20,000 Lb. Cap.

From $799.00
select
Qty: Add to Cart
Plastic "Chock Your Wheels" Safety Warning Sign 14 X 10

Plastic "Chock Your Wheels" Safety Warning Sign 14 X 10

From $7.40
select
Qty: Add to Cart
Single Folding Security Gate 5-1/2' X 5'

Single Folding Security Gate 5-1/2' X 5'

From $109.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)