Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aleco® Visi-Guard Strip Door 455997 6' x 8' with 8" Strips
See all 22 items in product family

Aleco® Visi-Guard Strip Door 455997 6' x 8' with 8" Strips

Item #: WB986927

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $186.95
Product Information
Customer Review
Product Q&A
Accessories
Aleco® Visi-Guard STRIP CURTAIN DOOR

Revolutionary Strip Door Material Design is engineered for Scratch Resistance.

Visi-Guard PVC strips feature raised surface areas that are the same thickness as conventional smooth strip door material and recessed areas that reduce contact with equipment and personnel, minimizing scratches. This unique design offers increased scratch resistance for prolonged visibility and reduced cling between strips for easier passage. Door strips are easy-to-install using the included MaxBullet® HTP cross-link polymer mounting hardware. 8"W strips offer 50% strip overlap (2" each side). Door includes safety orange end panel strips.

Note: W' x H' size shown is for Recessed Mounted (Under Header) Doors. For Surface Mounted (On Wall) Doors, order Strip Door 1 foot wider and higher than door opening.

Product Specifications

    • WIDTH INCHES8
    • WIDTH FEET6
    • HEIGHT FEET8
    • COLOR FINISHTransparent
    • ASSEMBLYUnassembled
    • BRANDAleco
    • CONSTRUCTIONPVC Vinyl
    • DOOR TYPEStandard
    • MANUFACTURERS PART NUMBER455997
    • MOUNT TYPEMaxBullet HTP Cross-Link Polymer Hardware
    • THICKNESS INCHES.080
    • WEIGHT LBS.39

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:25