Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dock & Truck Equipment


(2,531 Items)
Sub Category
Doors-Strip & Curtain (609)
Remove
Yellow Air-Flex Insect Barrier & Bug Curtain 6' W x 7' H
Remove

      Items
Yellow Air-Flex Insect Barrier & Bug Curtain 6' W x 7' H Yellow Air-Flex Insect Barrier & Bug Curtain 6' W x 7' H


Yellow Air-Flex Insect Barrier & Bug Curtain 6' W x 7' H
Insect Barriers, Bug Curtain, Insect Curtains, Bug Screens and Insect Screen Doors Cross Link Polymer Mounting Hardware for Insect Barriers, Bug Curtain, Insect Curtains, Bug Screens and Insect Screen Doors    
see additional photos
Yellow Air-Flex Insect Barrier & Bug Curtain 6' W x 7' H
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB251623YL
Price: $310.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Air Flex® INSECT BARRIER & BUG CURTAIN

Strip Curtain Door Allows Cool, Fresh Air In While Keeping Bugs And Flying Insects Out.

Insect barriers are great for a variety of applications including personnel doors, loading area exits, back doors at restaurants and food prep facilities, and open air concessions at parks and arenas. 8”W mesh strips allow light and air penetration to keep a naturally lit and ventilated environment and are made of 12 oz. PVC coated polyester for long life. Insect curtain has a 50% overlap for secure sealing. Insect barrier includes a 12”H clear PVC footer to protect the door and act as a weight for straight hanging; can be field modified for a perfect fit. Door strips are easy-to-install using included MaxBullet® HTP cross-link polymer mounting hardware.

Product Specifications
WIDTH FEET 6
HEIGHT FEET 7
COLOR FINISH Safety Yellow
ASSEMBLY Unassembled
BRAND Aleco
CONSTRUCTION 12 oz. PVC coated Polyester
MANUFACTURERS PART NUMBER 405052
MOUNT TYPE MaxBullet


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Black Air-Flex Insect Barrier & Bug Curtain 6' W x 7' H

Black Air-Flex Insect Barrier & Bug Curtain 6' W x 7' H

From $310.95
select
Qty: Add to Cart
Pedestrian Strip Door Curtain 6' W X 7' H

Pedestrian Strip Door Curtain 6' W X 7' H

From $132.95
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

From $319.00
select
Qty: Add to Cart
Best Value Folding Hand Cart 275 lb. Capacity

Best Value Folding Hand Cart 275 lb. Capacity

From $72.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)