Cast Brass Single Control Faucet
See all 29 items in product family

Cast Brass Single Control Faucet

Item #: WBB67194

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 71.95
Product Information
Customer Review
Product Q&A
Cast Brass Single Control Faucet

ZURN AquaSpec® Single Control Faucet Z81000 Polished chrome plated cast brass 4 [102mm] centerset single control lavatory faucet, a ceramic disc cartridge and a temperature limit stop. Unit is furnished with 2.2 GPM [8.3 L] pressure compensating aerator (complying with ANSI A112.18.1M Standard for flow), an ADA compliant lever handle, mounting hardware, 1/2 NPSM coupling nuts for standard lavatory risers, and pop-up hole plugged

Documents are in PDF format

Product Specifications

    • COLOR FAMILYChrome
    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDZurn
    • CENTERS INCHES--
    • CONSTRUCTION--
    • DECK PLATE INCHES--
    • DRAIN STYLE--
    • FAUCET HOLES2
    • GALLONS PER MINUTE2.2
    • HANDLE LENGTH INCHES--
    • HANDLE STYLESingle Lever
    • INLET CONNECTION1/2
    • MANUFACTURERS PART NUMBERZ81000
    • MOUNTING TYPEDeck
    • POWER SUPPLY--
    • SPOUT HEIGHT INCHES2-5/16
    • SPOUT REACH INCHES4-3/4
    • STYLE--
    • LITERS PER MINUTE8.33
    • LEAD FREE COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!