Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay, Commercial Faucet, LK810HA08T4

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Elkay, Commercial Faucet, LK810HA08T4

Item #: WBB380686

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $268.00 Save up to 33%
Price: $ 179.95
Product Information
Customer Review
Product Q&A
Accessories
Elkay Commercial Faucet, LK810HA08T4

DECK MNT CONCEAL WS, HA 8IN SP, 3 hole, 2 handle(s), 4 wristblade handle, 8 spout reach, 9.3750 spout height
  • Brass
  • Dual Lever
Three hole dual handle top mount faucet. Quarter turn ceramic disc cartridge. Solid brass construction with chrome finish. Includes spout swing restriction pin. Complies with: ASME/ANSI A112.18.1, CSA B125-01, NSF/ANSI 61, ADA, UPC/CUPC, IAPMO Listed.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES4.38
    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDElkay
    • CENTERS INCHES8
    • CONSTRUCTIONChrome
    • FAUCET HOLES3
    • GALLONS PER MINUTE2.2
    • HANDLE STYLEWrist Blade
    • INLET CONNECTION1/2
    • MOUNTING TYPEDeck
    • SPOUT HEIGHT INCHES6-1/2
    • SPOUT REACH INCHES8
    • WALL PLATE INCHES4
    • WEIGHT LBS6.25
    • LITERS PER MINUTE8.33

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Solid Commercial Faucet at Home

Your review: I bought this faucet to replace the cheap Moen I bought from Menard's that didn't even last 3 months. Very solid faucet, nice heavy feel to it. Parts look to be easy to replace. Spout and handles must be assembled, but took about a minute. This faucet is much heavier duty and appears to be longer-lasting than those "fancy" consumer ones. It's also cheaper since it's marketed to a different type of customer. It has a very unique neck design. Almost as high as a goose neck, but a more pleasing look. Very easy to fit large pans under neck. Standard nozzles are geared more toward a restaurant kitchen, (great for this), but any one will fit, even off your old faucet. Or, pick one with the flow rate and screen you like best from any home improvement store. I'm very happy with this faucet. Elkay doesn't just make great drinking fountains!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed