Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay, Wall Hung Double Foot Valve, LK398C

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Elkay, Wall Hung Double Foot Valve, LK398C

Item #: WBB380479

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $856.00 Save up to 33%
Price: $ 571.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Elkay Wall Hung Double Foot Valve, LK398C

DBL PEDAL VALVE W/MTG PKG, 0 hole
  • Wall Hung Double Foot Valve
Foot Pedal Valve. Chrome plated, wall mounted, double foot pedal valve, 1/2 I.P.S. female inlets and 3/8 I.P.S. female outlet. 14 from wall to tip of package. Mounting package includes (2) angle stops and (2) wall flanges. Ship. Wt. 9 lbs. ADA compliant.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES17
    • COLOR FINISHChrome
    • ADA COMPLIANTNo
    • BRANDElkay
    • DESCRIPTIONDouble Foot Pedal Valve
    • GALLONS PER MINUTE--
    • HANDLE STYLEDouble Foot Pedal
    • INLET CONNECTION"1/2"" Fem"
    • MANUFACTURERS PART NUMBERLK398C
    • MOUNTING TYPEWall
    • SPOUT HEIGHT INCHES--
    • SPOUT REACH INCHES--
    • WEIGHT LBS9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed