Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Food, Snacks, Beverages & Vending Machines


(710 Items)
Sub Category
Vending Machines (14)
Remove
4-Wide Refrigerated Food Vending Machine
Remove

      Items
4-Wide Refrigerated Food Vending Machine 4-Wide Refrigerated Food Vending Machine


4-Wide Refrigerated Food Vending Machine
4-Wide Refrigerated Food Vending Machine
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB476686
Price: $4,433.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Offer refrigerated food with confidence in the Seaga Food Machine, equipped with health and safety features. Built-in temperature sensors and vend detection system make the food machine a great addition. Energy efficient insulation and energy saving setup options are standard, along with dual coils.

  • Oversized product bin for larger products
  • Sturdy, hard-wearing all steel design
  • Removable trays with first in/first out (FIFO) product loading capability
  • Adjustable trays
  • Dual coils are standard
  • Health and safety features
  • Holds 26 selections hold 196 items such as meat/cheese/cracker packs, sandwiches and more
  • Coils and trays configured for today's most popular vended cold food items
  • Simple to set up, operate and maintain
  • Vend detection system
  • Adjustable individual selection pricing for easy price changes
  • All shelves pull out and tilt for fast filling with less effort
  • 2 line programmable display attracts and communicates with customers
  • Settings are explained in plain text through the display, making them easy to navigate and program
  • Comes with a handy electronic menu guide on the inside of the door
  • Automatic daylight savings time change
  • English or Spanish
  • 3 tube coin mechanism
  • 500 stacker bill validator
  • Lock with two keys
  • Heavy duty steel cabinet with metal shelves lasts through years of service
  • Corrosion-free, durable chrome spirals
  • Rugged powder-coated paint finish
  • 8 point star-drive spiral motors provide precise vending
  • Anti-theft delivery bin
  • For indoor use only
  • Braille numeric selection keypad
  • DEX capability; full MDB protocol
  • Extensive viewable accountability information including sales by selection
  • Attractive styling, rugged design
  • Requires 1 - 110V power source
  • CFC free foamed in place insulation Note: Not for outdoor use. Outdoor restriction includes areas inside that are excessively dirty, have temperatures over 90 degrees F and/or 80% humidity or temperatures under 40 degrees F. Installations determined to be classified as Outdoor voids manufacture warranty.
Product Specifications
WIDTH INCHES 35
DEPTH INCHES 35
HEIGHT INCHES 72
CAPACITY 196
COLOR FINISH Black
BRAND Seaga
CONSTRUCTION Steel
PACKAGE QUANTITY 1
MANUFACTURER PART NUMBER GEF3700


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Frozen Ice Cream/Food Vending Machine

Frozen Ice Cream/Food Vending Machine

From $5,490.00
More Info
Add to Cart
4-Wide 32 Select Ambient Snack Vending Machine

4-Wide 32 Select Ambient Snack Vending Machine

From $3,248.00
More Info
Add to Cart
18/5 Combination Vending Machine

18/5 Combination Vending Machine

From $1,759.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)