Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sqwincher 1 Gallon Instant Powder Mix - Fruit Punch

Rollover image to zoom in

Click image to enlarge

See all 86 items in product family

Sqwincher 1 Gallon Instant Powder Mix - Fruit Punch

Item #: WBB1024203

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $181.16 Save up to 29%
Price: $127.95
Product Information
Customer Review
Product Q&A
Accessories
Sqwincher Instant Powder, Fruit Punch, 9.53 Oz. Package Makes 1 Gallon, 80 Packs Per Case

Sqwincher helps you to maintain peak performance in high-heat. It quenches and satisfies thirst while replenishing hardworking bodies with essential electrolytes, minerals and sodium. And, Sqwincher tastes great. Keep your energy up with Sqwincher.

Sqwincher Instant Powder Concentrate quenches and satisfies thirst and replenishes hardworking bodies with essential electrolytes. Add a pack to your equipment inventory before your day's shift. Quick and easy to mix for rapid serve and intake.
  • Sqwincher Instant Powder Concentrate makes a quenching beverage effortlessly.
  • 3 Step Cooler Ready: 1) Add water, 2) Add Sqwincher, 3) Stir
  • Powder Pack™ leaves less waste
  • Each package makes 1 gallon with 80 packs per case

Product Specifications

    • BRANDSqwincher
    • DESCRIPTIONSports Drink Powder
    • FLAVORFruit Punch
    • PACKAGE QUANTITY80
    • SIZE9.53 oz.
    • TYPESports Drink Powder
    • WEIGHT LBS12.85
    • YIELD1 Gallon
    • PACKAGE TYPEPacket
    • MANUFACTURERS PART NUMBER016005-FP

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!