Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Emergen-C Immune Defense Drink Mix Powder, Tangerine, 0.3 Oz, 50/Pack

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

Emergen-C Immune Defense Drink Mix Powder, Tangerine, 0.3 Oz, 50/Pack

Item #: WBB920669

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1 $24.95 ea.
2 $21.00 ea.
3+ $19.75 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Emergen-C Immune Defense Drink Mix Powder, Tangerine, 0.3 Oz, 50/Pack

Features:
  • Combat employee illness and lost productivity with this extra power-packed drink mix designed to boost immune systems.
  • The powerful blend of vitamins, nutrients, antioxidant power and electrolytes makes these drinks as beneficial as they are delicious.
  • Beverage Type: Flavored Drink Mix.
  • Flavor: Tangerine.
  • Packing Type: Packet.

Product Specifications

    • WIDTH INCHES7.75
    • HEIGHT INCHES3
    • BRANDEmergen-C
    • DESCRIPTIONImmune Defense Drink Mix
    • FLAVORTangerine
    • PACKAGE QUANTITY50
    • SIZE.3 oz.
    • TYPEImmune Defense Drink Mix
    • WEIGHT LBS1.45
    • LENGTH INCHES6.62
    • MANUFACTURERS PART NUMBERALA130202

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!