Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Emergen-C Immune+ Formula Drink Mix, Blueberry Acai, 0.3 Oz, 30/Pack

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Emergen-C Immune+ Formula Drink Mix, Blueberry Acai, 0.3 Oz, 30/Pack

Item #: WBB920670

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $19.75 ea.
2 $16.25 ea.
3+ $15.50 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Emergen-C Immune+ Formula Drink Mix, Blueberry Acai, 0.3 Oz, 30/Pack

Features:
  • Brings a rush of 26 nutrients and minerals, including 1,000 mg of vitamin C, enhanced Zinc, A and D vitamins and a proprietary blend of antioxidants.
  • Beverage Type: Flavored Drink Mix.
  • Flavor: Blueberry Acai.
  • Packing Type: Packet.

Product Specifications

    • BRANDEmergen-C
    • DESCRIPTIONImmune Defense Drink Mix
    • FLAVORBlueberry Acai
    • PACKAGE QUANTITY30
    • SIZE.3 oz.
    • TYPEImmune Defense Drink Mix
    • MANUFACTURERS PART NUMBERALA100007

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Wonderful product

Pros: I have been using this product for over a year now. I usually get sick twice a year with both a sinus infection as well as a respiratory infection. The cost of going to see the doctor, to prescriptions to just feeling miserable is just a waste of money. When I found Emergency, I was skeptical at first, but now after having used this product on a daily basis and haven't been to the doctor in almost 2 years I highly recommend this product to anyone.

Cons: This product is often hard to find locally, so I have to purchase different flavors but other than that I do not have any cons regarding this product.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed