Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Emergen-C Immune+ Formula Drink Mix, Citrus, 0.3 Oz, 10/Pack

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

Emergen-C Immune+ Formula Drink Mix, Citrus, 0.3 Oz, 10/Pack

Item #: WBB920671

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Promotion Price: $ 12.10

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Emergen-C Immune+ Formula Drink Mix, Citrus, 0.3 Oz, 10/Pack

Features:
  • Brings a rush of 26 nutrients and minerals, including 1,000 mg of vitamin C, enhanced Zinc, A and D vitamins and a proprietary blend of antioxidants.
  • Beverage Type: Flavored Drink Mix.
  • Flavor: Citrus.
  • Packing Type: Packet.

Product Specifications

    • BRANDEmergen-C
    • DESCRIPTIONImmune Defense Drink Mix
    • FLAVORCitrus
    • PACKAGE QUANTITY10
    • SIZE22.6 oz.
    • TYPEImmune Defense Drink Mix
    • MANUFACTURERS PART NUMBERALA100008

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!