Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lipton Tea Bags, Decaffeinated, 72/box

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Lipton Tea Bags, Decaffeinated, 72/box

Item #: WBB32225

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $16.25 ea.
2 $12.25 ea.
3+ $11.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lipton Tea Bags, Decaffeinated, 72/Box

Lipton Tea Bags
A brisk, refreshing tea. NOTE: This product cannot be returned.
Decaffeinated
72 Bags per Box

Product Specifications

    • BRANDLipton
    • DESCRIPTIONTea Bags
    • FLAVORBlack Tea
    • PACKAGE QUANTITY72
    • SIZE.3 oz.
    • TYPEDecaf Black Tea

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

can I order bigelow green tea with mango in a individual box?

Question Asked By: Robert , April 11, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result