Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Melitta® One:One Hazelnut Coffee Pods, Go Hazelnuts, 18 Pods/Box

Rollover image to zoom in

Click image to enlarge

See all 111 items in product family

Melitta® One:One Hazelnut Coffee Pods, Go Hazelnuts, 18 Pods/Box

Item #: WBB32291

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $13.25 ea.
2 $9.30 ea.
3+ $8.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Melitta® One:One Hazelnut Coffee Pods, Go Hazelnuts, 18 Pods/Box
Melitta One: One Hazelnut Coffee Pods ? ?Go Hazelnuts?
Individually foil wrapped and nitrogen flushed for the ultimate in freshness. Each pod is made of 100% Arabica coffee. 18 pods per box.

Product Specifications

    • BRANDMelitta® One
    • DESCRIPTIONSingle Cup Coffee
    • FLAVORHazelnut Creme
    • PACKAGE QUANTITY18
    • SIZE2.2 Lbs.
    • TYPERegular Coffee
    • GRIND TYPEPods
    • COFFEE ROAST LEVELMedium
    • MANUFACTURERS PART NUMBERMLA75410

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!