Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Propel Fit Water™, Kiwi Strawberry, 710 Ml, 12/Case
See all 56 items in product family

Propel Fit Water™, Kiwi Strawberry, 710 Ml, 12/Case

Item #: WBB335573

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $23.87 Save up to 10%
Price: $ 21.50
Product Information
Product Q&A
Accessories
(12/CA) 710ML PROPEL KIWI-STRAWBERRY
  • Propel is a good source of antioxidants vitamin C and E, and is an excellent source of the B vitamins niacin, B6, and pantothenic acid
  • Propel is an excellent solution for anyone looking to monitor sugar or calorie intake
  • Flavored water encourages increased consumption, better hydrating the industrial athlete

Product Specifications

    • BRANDPropel Fit Water™
    • DESCRIPTIONFlavored Water
    • FLAVORKiwi Strawberry
    • PACKAGE QUANTITY12/Case
    • SIZE24 oz.
    • TYPELiquid
    • PACKAGE TYPEBottle
    • MANUFACTURERS PART NUMBER339

Customers Who Viewed This Also Viewed