Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mayfair Assorted Candy Bag, 5 Lbs, Bag

Rollover image to zoom in

Click image to enlarge

See all 209 items in product family

Mayfair Assorted Candy Bag, 5 Lbs, Bag

Item #: WBB920710

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $17.21 ea.
2 $13.36 ea.
3+ $12.07 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Mayfair Assorted Candy Bag, 5 Lbs, Bag

Features:
  • Serve everyone's favorite hard candies.
  • Great for meetings and parties.
  • Includes butter crème, starlight, purple, red, green, yellow, butterscotch, strawberry and cinnamon.
  • Food Type: Candy.
  • Flavor: Assorted.
  • Capacity (Weight): 5 lbs.

Product Specifications

    • BRANDMayfair
    • DESCRIPTIONAssorted Candy Bag
    • FLAVORVariety
    • PACKAGE QUANTITY1
    • SIZE5 Lbs
    • TYPEAssorted Candy
    • MANUFACTURERS PART NUMBERMFR430220

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.156.247:44