Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lucky Charms Cereal Cups, Single Serve 1.73 Oz Cup, 6/Pack

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Lucky Charms Cereal Cups, Single Serve 1.73 Oz Cup, 6/Pack

Item #: WBB32208

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.25 Save up to 8%
Qty Price
1 $15.48 ea.
2 $11.63 ea.
3+ $10.34 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lucky Charms® Breakfast Cereal, 1.7-oz. Serving Size Cups, 6/Pack

Breakfast Cereal
Six individual 1.7-oz. serving cups per pack.
NOTE: This product cannot be returned.

Product Specifications

    • BRANDLucky Charms®
    • DESCRIPTIONCereal Cups
    • FLAVORLucky Charms®
    • PACKAGE QUANTITY6
    • SIZE1.7 oz.
    • TYPECereal
    • MANUFACTURERS PART NUMBERAVTSN13899

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:46